Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Enclosures
SRCAGENUTS1224
Eaton's Tripp Lite series Enclosures
Tripp Lite 50PC Rack Enclosure
MFG Item Number
SRCAGENUTS1224
This item cannot be canceled or returned
Description
Tripp Lite 50PC Rack Enclosure
Specifications
Specifications
| Manufacturer Part Number |
SRCAGENUTS1224 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Enclosures |
| Description |
Tripp Lite 50PC Rack Enclosure Square Hole Hardware 12-24 Screws & Washers |
| Accessory Type |
Hardware Kit |
| Nominal Height |
1 " |
| Nominal Width |
4 " |
| Nominal Depth |
6 " |
| Approvals |
EIA |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
SRCAGENUTS1224
Eaton's Tripp Lite series Enclosures