SR48UB
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR48UB Eaton's Tripp Lite series Enclosures, SR48UB

MFG Item Number
SR48UB

SR48UB Eaton's Tripp Lite series Enclosures, SR48UB

MFG Item Number
SR48UB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR48UB
SR48UB

Series Information

Specifications

Specifications
Manufacturer Part Number SR48UB
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 48U SmartRack Standard-Depth Rack Enclosure Cabinet with doors amp; side panels
Accessory Type Enclosure
Material Steel
Nominal Height 89 "
Nominal Width 24 "
Nominal Depth 43 "
Approvals ECA, EIA
Net Weight 309 lbs
Gross Weight 309 lbs