SE4-14-030-PP-M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SE4-14-030-PP-M

IDEC Light Curtains

SE4-14-030-PP-M

IDEC Light Curtains
957202210 Light Curtain
MFG Item Number
SE4-14-030-PP-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
SE4-14-030-PP-M
957202210 Light Curtain

Series Information

Specifications

Specifications
Manufacturer Part Number SE4-14-030-PP-M
Manufacturer IDEC
Family Series IDEC Light Curtains
Description 957202210 Light Curtain
Type Receiver
Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-6 m
Protected Field (Height) 300 mm
Response Time 28 ms
Output Type 2 PNP
Connection M12
Feedback Loop Monitoring No
Muting Yes
Blanking No
Cascadable Yes
Manual Reset Yes
EN/IEC 61496-1/-2 Type 4
Protection Rating IP65
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs