SKINTOP Series Information
| Manufacturer Part Number | S2113 |
|---|---|
| Manufacturer | Lapp USA |
| Product Series | SKINTOP |
| Family Series | Lapp USA Cable Entries, SKINTOP Series |
| Description | SL 13 SKINTOP BK W/ NUT |
| Hub Size | PG13.5 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 12 |
| Split Frame | No |
| Cable Diameter Range | 0.24-0.47 " |
| Type | Cable Glands |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Approvals | CE, cUL, cUR, UL |
| Protection Rating | IP68 |
| Comments | Black |
| Net Weight | 0.028 lbs |
| Gross Weight | 0.028 lbs |