Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Wire Pulling

We can't find products matching the selection.

Wire Pulling Tools and Equipment for Conduit Installation

Wire pulling equipment is used to pull cables and wires through long lengths of conduit during electrical installation, upgrades and maintenance work. These tools help reduce effort, improve safety and ensure cables can be routed efficiently through complex conduit systems.

Several different tools and methods can be used to make feeding wire through conduit easier, depending on the length of the run and the size of the cable bundle. Options include pulling grips, mechanized equipment and specialized blowing systems designed to move cable through conduit with reduced manual force. For organized pulling setups, carriers and line packages provide complete solutions for guiding and managing pull lines.

The most common wire pulling tool is fish tape, which is a long spool of resilient metal wire with a hook or pulling eye at the end. Fish tape is flexible enough to round bends and navigate fittings while still providing the strength needed for long conduit runs. Galco offers a range of fish tape reels along with wire dispensers to keep cable feeding smooth and controlled during installation.

To reduce friction and prevent damage to insulation, wire pulling lubricants are often applied to the fish tape or cable jacket. At the far end of the conduit, cables are attached to the pulling hook and the tape is drawn back through, completing the pull with less resistance and strain.

Browse our selection of products to find the right tools for your next conduit wiring project.

Frequently Asked Questions

How do I prevent cable insulation damage during a wire pull?

Applying wire pulling lubricant reduces friction, supports smooth movement and lessens the stress on cable jackets. Choosing tools that minimize sharp edges and maintaining steady pulling tension also help protect insulation.

When should mechanized pulling equipment be used instead of manual methods?

Mechanized pulling equipment is beneficial for long conduit runs, high-tension applications or heavy cable bundles. These systems provide consistent pulling force, reduce installer fatigue and improve safety when manual methods become inefficient or risky.

What causes wire pulls to bind at bends and how can it be reduced?

Binding often occurs at sharp conduit bends or when cables have insufficient flexibility. Reducing the number of bends, using proper lubricant and selecting pulling tools that flex smoothly through curves helps reduce binding and cable stress.