Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Switches

We can't find products matching the selection.

Industrial Switches for Control, Selection, and Circuit Operation

Industrial switches are used to make, break, or redirect electrical circuits in equipment, panels, and operator control stations. In industrial applications, they help operators start and stop machinery, select operating modes, trigger control functions, and manage equipment status through a wide range of manual actuation methods. Depending on the design, a switch may provide maintained or momentary operation and may be used for simple on-off control or more specialized circuit selection tasks.

Different switch types are designed for different control needs. Pushbuttons are commonly used for momentary operator input, while selector switches are used to choose between operating states or functions. Other options, such as cam switches and foot switches, are selected when the application requires a specific actuation style or switching sequence. The right choice depends on how the switch will be used, how the circuit needs to behave, and how the operator interacts with the equipment.

Galco offers switches for a wide range of industrial electrical and control applications. Choosing the correct switch depends on switch type, actuation method, contact arrangement, mounting style, and the conditions of the installation environment. Proper selection helps support reliable control, clearer operator interaction, and better system performance across power and electrical systems.

How to Choose the Right Switch

Selection starts with the function the switch needs to perform in the circuit. Some applications require a maintained switch that stays in position until changed, while others call for momentary operation that returns to its normal state after actuation. Contact arrangement, number of positions, and the type of actuation all affect whether the switch is suitable for starting, stopping, selecting, or signaling within the equipment.

Operator use and installation conditions also matter. Panel layout, mounting requirements, frequency of use, and environmental exposure can all influence which switch style is the best fit. In some applications, switches are used as part of larger operator control assemblies with control stations, pilot devices, and related accessories to support clearer and more durable machine interface design.

Frequently Asked Questions

What are industrial switches used for?

Industrial switches are used to control electrical circuits by starting, stopping, selecting, or redirecting circuit operation. They are commonly used in machinery, control panels, and operator stations where reliable manual control is needed.

How do I choose the right industrial switch?

Start by identifying the function the switch needs to perform, such as on-off control, momentary input, or position selection. Then match the switch type, contact arrangement, actuation style, and mounting method to the application and the environment in which it will be used.

What is the difference between a pushbutton and a selector switch?

A pushbutton is typically used for momentary input, such as start or stop commands, while a selector switch is used to choose between maintained positions or operating modes. The right choice depends on whether the application needs a temporary command or a sustained circuit state.