Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Electrical Standoff

We can't find products matching the selection.

Electrical standoffs are used to provide insulated spacing and mounting support for electrical components and conductors in panels and assemblies. They help separate conductive parts and support organized mechanical layout in power and electrical applications in electrical enclosures.

Types of Electrical Standoffs

  • Standoffs used for insulated mounting of bus bars and components.
  • Standoffs designed for spacing and mechanical support in panels.
  • Standoffs selected for applications where environmental resistance is important.

Key Selection Criteria for Electrical Standoffs

Choosing the correct electrical standoff requires evaluating several technical factors:

  • Dimensions needed for spacing, clearance, and mounting height.
  • Mechanical mounting configuration and hardware compatibility.
  • Material properties appropriate for insulation and mechanical loads.
  • Environmental exposure such as heat, moisture, or vibration.
  • Installation constraints and panel layout requirements.

Selecting properly sized and rated standoffs helps support safe spacing, organized wiring, and reliable mechanical mounting. If you need to verify electrical conditions during installation, see Electrical Testers.

Frequently Asked Questions

What are electrical standoffs used for?

They are used to provide insulated spacing and support for electrical components and conductors in panels and assemblies, helping maintain separation and mechanical stability.

How do I choose the right size and mounting configuration?

Start with required spacing and mounting height, then confirm thread size, mounting style, and mechanical fit within the panel or enclosure layout.

What should I consider for insulation and environment?

Consider material suitability for electrical insulation and review environmental conditions such as heat, moisture, and vibration to select standoffs that meet the operating needs. For related enclosure installation items, see Knockout Reducing Washers.