Brake & Clutch Accessories

We can't find products matching the selection.

Brake and Clutch Accessories for Industrial Braking and Clutch Systems

Brake and clutch accessories include the supporting parts used to maintain, repair, and complete industrial brake and clutch assemblies. When comparing industrial brake accessories or industrial clutch accessories, it is often important to review the accessory type, assembly compatibility, fit, and intended function to identify the right part for the application.

Accessory requirements can vary widely depending on the brake or clutch design and the part being replaced. Common examples include coils, support plates, end plates, housings, hubs, springs, rectifiers, hardware kits, pressure plates, retaining rings, armature and cage assemblies, and friction disc kits. Because many accessory names are similar and some parts are highly assembly-specific, confirming the exact function of the part can help narrow the right option.

Industrial motor brakes and industrial motor clutches often rely on multiple supporting parts for installation, service, and ongoing operation. Reviewing the existing assembly, replacement requirements, and part function can help reduce confusion when locating accessories tied to a specific brake or clutch setup. For broader related product options, Galco also offers brakes and clutches and additional motors, drives & accessories for industrial systems.

Frequently Asked Questions

What are brake and clutch accessories?

Brake and clutch accessories are the supporting parts used with industrial brake and clutch assemblies for repair, replacement, service, or completion of the overall unit. These items can include mechanical, electrical, and hardware-related components depending on the assembly design.

How do I find the right brake or clutch accessory?

Finding the right accessory usually starts with identifying the exact part needed within the assembly. Reviewing part type, fit, compatibility, and intended function can help narrow the correct replacement or support item, especially when several parts have similar names or appearances.

Are brake and clutch accessories the same as the brake or clutch itself?

No. Brake and clutch accessories are the supporting or replacement parts used with the main assembly rather than the complete brake or clutch itself. They are typically used for service, repair, or assembly-specific replacement needs.