Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Insert Bearings

We can't find products matching the selection.

Insert Bearings for Mounted Bearing Applications

Insert bearings are replacement bearing units commonly used in mounted bearing assemblies where shaft support, rotation, and serviceability are important. When comparing industrial insert bearings, it is common to review bearing type, size, seal design, and insert material to identify the best fit for the application.

Selection often starts with shaft size and housing compatibility, but operating conditions can also affect which insert bearing is appropriate. Different applications may call for specific locking methods, seal configurations, or material options depending on load, contamination exposure, washdown requirements, or expected service conditions. In applications where the bearing must fit a straight, consistent bore style, cylindrical insert bearings may be one of the configurations considered.

Seal design and insert material can also influence performance and maintenance requirements over time. Reviewing the operating environment, speed, moisture exposure, and expected contamination levels can help narrow the right bearing style for the system. For broader related motion products, Galco also offers additional bearings and motors, drives & accessories for industrial equipment.

Frequently Asked Questions

What are insert bearings used for?

Insert bearings are used in mounted bearing assemblies to support rotating shafts in industrial equipment. They are commonly selected where replacement, maintenance access, and compatibility with a housing assembly are important.

How do I choose the right insert bearing size?

Insert bearing size is typically selected based on shaft diameter and compatibility with the housing or mounted unit. Reviewing dimensions carefully helps ensure proper fit and supports reliable operation within the application.

How do seals affect insert bearing selection?

Seal design can affect how well the bearing performs in environments with dust, debris, or moisture. Applications with higher contamination exposure may require closer attention to seal style to help protect the bearing and support longer service life.

Why does insert bearing material matter?

Insert bearing material can affect durability, corrosion resistance, and suitability for the operating environment. Reviewing load conditions, exposure, and service requirements can help narrow the material option best suited to the application.