Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Light Fixtures

We can't find products matching the selection.

Industrial Light Fixtures and Luminaires

Light fixtures, also known as luminaires, are electrical assemblies designed to house, support, and protect lamps or lighting elements while providing controlled illumination for a wide range of applications. These fixtures include components such as the housing, lamp socket or LED module, electrical connections, and mounting hardware, all necessary to safely deliver power to the light source.

Industrial light fixtures are commonly used in manufacturing facilities, warehouses, control panels, and commercial buildings where reliable and consistent lighting is required. Fixtures are designed to accommodate a variety of lamp technologies, including LED, fluorescent, halogen, and incandescent lighting systems. The fixture structure helps ensure proper lamp positioning while also protecting electrical components from environmental exposure.

Light fixtures may be connected to power using plug-in connections or hardwired electrical installations, depending on the application. The internal socket or electrical interface must match the lamp's base type and voltage requirements to ensure safe and reliable operation. Many fixtures also incorporate reflectors, lenses, or diffusers to direct light output and improve illumination efficiency.

Specialized fixtures are available for specific applications, including magnification and inspection lights used for detailed assembly, electronics work, and quality control tasks. Magnification or inspection lighting systems combine bright illumination with optical magnification to help technicians clearly view small components, solder joints, or precision assemblies during manufacturing or repair operations.

A wide range of lighting accessories are also available to support fixture installation and performance. Accessories may include mounting brackets, protective lenses, guards, replacement sockets, and wiring components that allow fixtures to be securely installed and maintained in industrial environments.

Industrial light fixtures are often designed with durable housings and protective seals to withstand harsh conditions such as dust, moisture, vibration, or temperature fluctuations. Selecting the appropriate fixture ensures proper lamp support, reliable electrical performance, and effective lighting in demanding industrial and commercial applications.

Frequently Asked Questions

What electrical ratings should be considered when selecting a light fixture?

Important electrical ratings include the fixture's input voltage, maximum lamp wattage, current rating, and compatibility with the lamp type. Fixtures must also support the appropriate socket type and electrical connections to safely operate with the selected lighting technology.

What safety standards apply to industrial lighting fixtures?

Industrial lighting fixtures may be designed to comply with safety standards such as UL, CE, or CSA certifications. These standards ensure the fixture meets electrical safety, thermal performance, and environmental protection requirements for industrial use.