Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Flexible Busbars

We can't find products matching the selection.

Industrial Flexible Busbars for Power Distribution in Tight Spaces

Industrial flexible busbars are conductive power distribution components designed to carry high current while allowing bending and movement where rigid copper busbar would be difficult to route. They are commonly used to connect switchgear, power supplies, drives, battery systems, and high-current loads when vibration, thermal expansion, or service access makes a solid bar or stiff cable less practical. On this page, Galco's flexible busbars offering fits within the broader wire and cable category, supporting industrial maintenance and electrical teams that need reliable power connections without bulky routing.

For correct selection, start with electrical capacity and connection geometry. Confirm the current requirements, temperature rise limits, and duty cycle, then match the busbar cross-sectional area and construction to the load. Next, validate the end-termination style and hole pattern so it mates cleanly to your lugs, studs, or equipment terminals. Flexible busbars are often selected when you need a controlled bend radius, reduced mechanical stress on equipment terminals, and a cleaner installation than stacking multiple large conductors. If your application is better served by traditional insulated conductors, compare against single conductor or multiple conductor cable based on flexibility needs, insulation requirements, and routing constraints.

Correct usage focuses on minimizing resistance at connection points and protecting the assembly from mechanical damage. Install on clean, conductive surfaces with properly torqued hardware, and avoid introducing twists or sharp bends that can concentrate stress. In higher-vibration environments, flexible busbars can reduce fatigue compared with rigid links, but only if they are supported and routed to prevent rubbing or pinch points. For short, pre-defined connections inside panels or equipment, jumpers may also be relevant depending on the current level and the distance being bridged.

Frequently Asked Questions

When should I use a flexible busbar instead of cable?

Flexible busbars are a strong choice when you need high-current capacity with a low-profile connection, consistent geometry, and reduced stress on terminals due to vibration or thermal expansion. They are often easier to route cleanly in tight enclosures than large-gauge cable and can provide more predictable connection spacing at termination points. If your installation needs full insulation, longer runs, or more conventional field routing, review single conductor and multiple conductor options within wire and cable.

What specifications matter most when selecting industrial flexible busbars?

The key specs typically include current capacity, cross-sectional area, allowable temperature rise, and the exact termination details such as hole size, spacing, and end configuration. Also consider the minimum bend radius and how often the connection will be moved during service. If the application is part of a battery or DC power system, application-specific cable options like battery cable can be a useful comparison point when deciding between flexible busbar and cable-based approaches.

How do I install flexible busbars to avoid hot spots and failures?

Most failures trace back to connection resistance rather than the busbar conductor itself. Use clean contact surfaces, correct hardware, and appropriate torque to ensure a low-resistance joint, then route the busbar so it is not forced into sharp bends or rubbing against enclosure edges. After installation, it is good practice to inspect connections during early service intervals to confirm there is no loosening or abnormal heating. For short-distance bridging inside equipment, you can also evaluate jumpers when the electrical and mechanical requirements align.