Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Cable Clamps

We can't find products matching the selection.

Industrial cable clamps are engineered for robust performance in demanding environments, from control panels and factory floors to mobile equipment and outdoor installations. They support structured cable routing, improve maintainability, and help achieve compliance with electrical codes and industry best practices.

Types of Industrial Cable Clamps

Industrial cable clamps come in a variety of designs tailored to different needs:

  • Standard cable clamps: secure single or bundled cables to panels, frames, or surfaces.
  • P-clamps: provide cushioned support and strain relief for wires and hoses.
  • Metal clamps: high-strength clamp options for heavy cables or harsh environments.
  • Plastic clamps: corrosion-resistant, lightweight clamp solutions for many applications.
  • Snap-in and push mount clamps: fast installation without hardware in panels or slots.
  • Adhesive-backed and screw mount clamps: versatile mounting options for wiring paths.

Each type supports specific wire diameters, mounting styles, and environmental factors, enabling efficient cable management solutions.

How to Choose the Right Cable Clamp

Selecting the right cable clamp involves assessing several factors:

  • Cable diameter range: match the clamp to cable size for appropriate grip.
  • Mounting style: panel hole, screw mount, snap-in, or adhesive backing.
  • Material: choose corrosion-resistant plastic or durable metal based on environment.
  • Environmental conditions: temperature, humidity, vibration, and chemical exposure.
  • Standards and compliance: review applicable UL, CSA, or IEC ratings when needed.
  • Installation constraints: panel space, wire accessibility, and serviceability.

Choosing suitable clamps helps ensure long-term reliability, ease of maintenance, and adherence to safety standards.

Frequently Asked Questions

Are cable clamps rated for specific temperature ranges?

Yes. Cable clamps are designed with defined operating temperature ranges based on material. Plastic clamps typically support moderate temperature environments, while metal clamps are better suited for high-temperature applications. Always verify temperature ratings to ensure long-term performance in the intended environment.

Can cable clamps be used in high-vibration applications?

Cable clamps are commonly used in high-vibration environments such as machinery, motors, conveyors, and mobile equipment. Cushioned or metal clamps are often preferred in these applications to maintain secure cable positioning and reduce wear caused by continuous movement.

How should cable clamps be spaced during installation?

Spacing depends on cable weight, diameter, and application conditions. Heavier cables or high-vibration environments require closer spacing to maintain secure routing. Manufacturer guidelines and electrical codes may also influence recommended clamp spacing.