Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Manual Motor Controllers

We can't find products matching the selection.

Manual Motor Controllers for Protection and Control

Manual motor controllers provide local on/off control and protection for individual motors in industrial and commercial equipment. Installed in motor circuits, they combine switching and protective functions, allowing operators to start and stop motors at the machine while helping guard against overloads and short circuits when properly applied.

Many manual motor controllers include adjustable overload protection and can serve as both a controller and a disconnect when used with suitable upstream short-circuit protection. Combination manual motor controllers integrate motor protection functions so additional fuses or breakers may not be required, helping reduce panel space and wiring.

These devices are commonly used for small pumps, fans, conveyors, and other fractional- to medium-horsepower motors, especially in group motor installations and compact control panels. Galco offers manual motor controllers, manual motor protectors and manual motor starters so designers and maintenance teams can match current rating, trip class, enclosure style and operating handle to each application.

Frequently Asked Questions

Is a manual motor controller sufficient to start a motor safely?

Yes, manual motor controllers are safe for starting motors in applications with modest current demands when a separate upstream breaker or fuse provides fault protection. For larger motors or applications that require frequent starts, advanced control, or precise protection, a combination starter or motor starter is often more appropriate.

Can manual motor controllers be installed in panels with multiple motors?

Yes. Manual motor controllers are commonly used in grouped motor installations. When installed with the correct ratings and upstream protection, they offer a compact, practical solution for panels with several individually controlled motors.