MDCP-5MP-10M-R-SS
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDCP-5MP-10M-R-SS

Mencom Cordsets, Micro-DC Series

MDCP-5MP-10M-R-SS

Mencom Cordsets, Micro-DC Series
5 PL MDC PUR SS RA ML PLG 10M
MFG Item Number
MDCP-5MP-10M-R-SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-DC Series
Item #
MDCP-5MP-10M-R-SS
5 PL MDC PUR SS RA ML PLG 10M

Micro-DC Series Information


Specifications

Specifications
Manufacturer Part Number MDCP-5MP-10M-R-SS
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description 5 PL MDC PUR SS RA ML PLG 10M
Cable Type AWM, PUR
Number of Pins 5
Connection Type Right Angle Plug
Connection Configuration Male to Flying Leads
Max Voltage 300 VAC, 300 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Stainless Steel
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Right Angle
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs