Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Fuses, KLDR Series
KLDR03.5TXP
Littelfuse Fuses, KLDR Series
Fuse, 3-1/2A, 600VAC/300VDC, CC,
MFG Item Number
KLDR03.5TXP
This item cannot be canceled or returned
Description
Fuse, 3-1/2A, 600VAC/300VDC, CC,
Time Delay Fuses Extremely Current Limiting 200 kA Interrupting Rating Rating up to 30 Amps KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Specifications
Specifications
Manufacturer Part Number
KLDR03.5TXP
Manufacturer
Littelfuse
Product Series
KLDR
Family Series
Littelfuse Fuses, KLDR Series
Description
Fuse, 3-1/2A, 600VAC/300VDC, CC, Time Delay, Ferrule
Current Rating
3.5 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
CC
Interrupt Rating
200 kA
Approvals
CE, CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
KLDR03.5TXP
Littelfuse Fuses, KLDR Series