KLDR02.5TXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLDR02.5TXP

Littelfuse Fuses, KLDR Series

KLDR02.5TXP

Littelfuse Fuses, KLDR Series
Fuse, 2-1/2A, 600VAC/300VDC, CC,
MFG Item Number
KLDR02.5TXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLDR Series
Item #
KLDR02.5TXP
Fuse, 2-1/2A, 600VAC/300VDC, CC,

KLDR Series Information

  • Time Delay Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Rating up to 30 Amps
KLDR fuses are time‑delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half‑cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.

Specifications

Specifications
Manufacturer Part Number KLDR02.5TXP
Manufacturer Littelfuse
Product Series KLDR
Family Series Littelfuse Fuses, KLDR Series
Description Fuse, 2-1/2A, 600VAC/300VDC, CC, Time Delay, Ferrule
Current Rating 2.5 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class CC
Interrupt Rating 200 kA
Approvals CE, CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs