GRY Series Information
| Manufacturer Part Number | 122742 |
|---|---|
| Manufacturer | Schneider |
| Product Series | GRY |
| Family Series | Schneider Enclosures, GRY Series |
| Description | Enclosure, Continuous Hinge with Clamps, Type 4, 16 Gauge Steel, 16x12x6 in., 1.25 in. mounting |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Hasp with Screws |
| Panel Included | No |
| NEMA Rating | NEMA 4 |
| Nominal Height | 16 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |