B024-HU08
Eaton's Tripp Lite series Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B024-HU08

Eaton's Tripp Lite series Power Supplies

B024-HU08

Eaton's Tripp Lite series Power Supplies
HDMI/USB KVM Switch 8-Port
MFG Item Number
B024-HU08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
B024-HU08
HDMI/USB KVM Switch 8-Port

Series Information

Specifications

Specifications
Manufacturer Part Number B024-HU08
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description HDMI/USB KVM Switch 8-Port Audio/Video USB Peripheral Sharing 1U
Voltage 100 VAC, 110 VAC, 120 VAC, 127 VAC, 200 VAC, 208 VAC, 220 VAC, 230 VAC, 240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Mounting Rack Mount
Approvals CE, FCC, UL
Net Weight 11.68 lbs
Gross Weight 11.68 lbs