Obsolete
Series Information
| Manufacturer Part Number | FLU.440M |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The Littelfuse FLU series is designed specifically for the protection of multimeters. The 1000 VAC/VDC rating also makes the FLU ideal for a variety of other applications. |
| Current Rating | 0.44 A |
| AC Voltage | 1,000 VAC |
| DC Voltage | 1,000 VDC |
| Characteristic | Fast Acting |
| Approvals | CE, CSA, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |