061268
Chromalox Heaters, EMTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

061268

Chromalox Heaters, EMTO-3 Series

061268

Chromalox Heaters, EMTO-3 Series
EMTO-3060E4TP 480V3P 6kW
MFG Item Number
061268
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, EMTO-3 Series
Item #
061268
EMTO-3060E4TP 480V3P 6kW

EMTO-3 Series Information

  • Steel Sheath Elements
  • 2" NPT Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 061268
Manufacturer Chromalox
Product Series EMTO-3
Family Series Chromalox Heaters, EMTO-3 Series
Description EMTO-3060E4TP 480V3P 6kW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.25 ", 0.5 ", 0.75 "
Special Properties Moisture Resistant
Thermostat No
Sheath Element Steel
Application Medium Weight Oil
Approvals CSA, UR
Comments Model Number: EMTO-3060E4TP
Net Weight 18 lbs
Gross Weight 18 lbs